Shop All Scaffolding Accessories
Metaltech
Scaffold Tower Guardrail System, Steel
Mfr # M-MGC507K
Zoro # G7839666
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Material Steel
- Finish Powder Coated
- Standards ANSI A10.8
- Includes (8) Guardrails and (4) Guardrail Posts
Product Information
- Brand Metaltech
- MFR # M-MGC507K
- Zoro # G7839666
- UPC # 778300950003
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Height | 44 in |
Details
Material | Steel |
Item | Scaffold Tower Guardrail System |
Finish | Powder Coated |
Standards | ANSI A10.8 |
Includes | (8) Guardrails and (4) Guardrail Posts |
For Use With | Exterior Scaffolding |
Description
Scaffold Tower Guardrail System, Overall Height 44 in, Material Steel, Finish Powder Coated, For Use With Exterior Scaffolding, Standards ANSI A10.8, Includes (8) Guardrails and (4) Guardrail Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 8 x 1.75 Semi-Pneumatic Ribbed Tread Tire (00431)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 15 ft L, 4 in W, Nylon, Yellow (EEF2-904-15)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Platform, 7 ft L, 19 in W, Aluminum (M-MPA719)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- Metaltech Scaffolding Accessories