Shop All Scaffolding
Metaltech
Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height
Mfr # I-CAIRC
Zoro # G0191409
product price: $551.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 11-3/4 in to 6 ft
- Overall Height 6 ft
- Overall Depth 29 in
- Overall Width 54 in
Product Information
- Brand Metaltech
- MFR # I-CAIRC
- Zoro # G0191409
- UPC # 778300420155
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | 11-3/4 in to 6 ft |
Overall Height | 6 ft |
Overall Depth | 29 in |
Overall Width | 54 in |
Caster Dia. | 5 in |
Max. Work Height | 12 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 700 lb |
Material | Aluminum |
Item | Scaffold |
Standards | ANSI, CSA AND OSHA |
Finish | Anodized Aluminum |
Includes | (3) Anti Slip Platforms, (4) Casters, (4) Locking Pins, Folding Frame |
Number of Sides | 0 |
Description
Scaffold, Overall Depth 29 in, Overall Width 54 in, Overall Height 6 ft, Load Capacity 700 lb, Material Aluminum, Max. Work Height 12 ft, Platform Height 11-3/4 in to 6 ft, Caster Dia. 5 in, Finish Anodized Aluminum, Standards ANSI, CSA AND OSHA, Includes (3) Anti Slip Platforms, (4) Casters, (4) Locking Pins, Folding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Adjustable Yoke Ends: Straight Adjustable 1/2-20 Thread, 1/2 in. Hole (133227)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- METALTECH Scaffold, Aluminum, 3 ft 10 in Platform Height (I-IMCN)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- Metaltech Scaffolding