Shop All Scaffolding
Metaltech
Portable Scaffold, Steel, 6 ft Platform Height
Mfr # I-BMSS
Zoro # G2192429
product price: $521.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Platform Height 6 ft
- Overall Height 6 ft 3 in
- Overall Depth 31 in
- Overall Width 72 in
- Load Capacity 1,500 lb
Product Information
- Brand Metaltech
- MFR # I-BMSS
- Zoro # G2192429
- UPC # 778300100057
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | 6 ft |
Overall Height | 6 ft 3 in |
Overall Depth | 31 in |
Overall Width | 72 in |
Max. Work Height | 12 ft |
Platform Width | 74 in |
Platform Depth | 29 in |
Caster Dia. | 6 in |
Details
Load Capacity | 1,500 lb |
Material | Steel |
Item | Portable Scaffold |
Standards | ANSI, CSA, OSHA |
Finish | Red Enamel |
Includes | (2) Ladders, (2) Trusses, (4) Casters, (4) Locking Pins, Anti-Slip Platform |
Description
Portable Scaffold, Overall Depth 31 in, Overall Width 72 in, Overall Height 6 ft 3 in, Load Capacity 1,500 lb, Material Steel, Max. Work Height 12 ft, Platform Height 6 ft, Platform Depth 29 in, Platform Width 74 in, Caster Dia. 6 in, Finish Red Enamel, Standards ANSI, CSA, OSHA, Includes (2) Ladders, (2) Trusses, (4) Casters, (4) Locking Pins, Anti-Slip Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T4)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- ZORO SELECT Anchor Shackle, 19,000 lb, Carbon Steel (55AY14)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Clip (M-MLS)
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- METALTECH-OMEGA. Metaltech Bolted 90 Fixed Clamp - (M-MTCFDU)
- Metaltech Scaffolding