Shop All Scaffolding Accessories
Metaltech
Guard Rail, 5-5/32 ft.L, Steel, 100 lb.
Mfr # M-MGR5
Zoro # G0191296
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- For Use With Exterior Scaffolding
- Overall Height 1 in
- Material Steel
- Overall Width 1 in
Product Information
- Brand Metaltech
- MFR # M-MGR5
- Zoro # G0191296
- UPC # 778300950058
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 5 ft |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Guard Rail |
For Use With | Exterior Scaffolding |
Material | Steel |
Load Capacity | 100 lb |
Finish | Galvanized |
Number of Sides | 0 |
Includes | Guard Rail |
Description
Guard Rail, Load Capacity 100 lb, Overall Length 5 ft, Overall Width 1 in, Overall Height 1 in, Number of Sides 0, Material Steel, Finish Galvanized, For Use With Exterior Scaffolding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, 48" x 48", 3600 lbs. Capacity, Load Retainers (PDF48486PHLR)
- ZORO SELECT Bearing Cover, For Mfr. No. HPTD25 (GGS_85600)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- INDUSTRIAL MAGNETICS MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity (B090)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- METALTECH Scaffold Tower Guardrail System, Steel (M-MGC507K)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- Metaltech Scaffolding Accessories