Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8018
Zoro # G2484395
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 13/16 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Die Type Punching Die
Product Information
- Brand Metalpro
- MFR # MP8018
- Zoro # G2484395
- UPC # 617550080187
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 13/16 in |
Die Clearance Size (In.) | 1/32 in |
Punch Diameter | 13/16 in |
Die Size | 13/16 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Round |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- KO-KEN Socket 13/16 6 Point 65mm 3/8 Sq. Drive (3300A-13/16)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8004)
- METALPRO Round Punch/Die Set (MP8016)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Brake, 8 In (MP4110)
- OLIVER MACHINERY 6 in. x 89 in. Oscillating Edge Sander 1.5HP 1Ph (6303.001)
- Metalpro Metal Fabrication Machine Accessories