Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8004
Zoro # G3258656
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/8 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Punch Type Punching Die
Product Information
- Brand Metalpro
- MFR # MP8004
- Zoro # G3258656
- UPC # 617550080040
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 3/8 in |
Die Clearance Size (In.) | 1/32 in |
Die Size | 3/8 in |
Punch Diameter | 3/8 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Shape | Round |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/64", 1", PK5 (185-9X-5PK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT3616IM)
- WIHA 7 Piece Insulated SoftFinish Screwdriver Set (32097)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Strippers (5010)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- Metalpro Finishing Tools