Shop All Metal Fabrication Machine Accessories
Metalpro
Punch And Die Round 1-1/8 Iron Worker
Mfr # MP8028
Zoro # G0767518
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Size 1 1/8 in
- Punch Type Punching Die
- Die Type Punching Die
- Compatible Tool Brand Metalpro
- Shape Round
Product Information
- Brand Metalpro
- MFR # MP8028
- Zoro # G0767518
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 1 1/8 in |
Punch Diameter | 1 1/8 in |
Details
Item | Round Punch and Die |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Shape | Round |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR26)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (11105)
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8004)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- Metalpro Finishing Tools