Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8007
Zoro # G406458419
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15/32 in Round Punch and Die Set
- Die Type Punching Die
- Punch Type Punching Die
- Punch Diameter 15/32 in
- Shape Round
Product Information
- Brand Metalpro
- MFR # MP8007
- Zoro # G406458419
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 15/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 15/32 in Round Punch and Die Set |
Die Type | Punching Die |
Punch Type | Punching Die |
Shape | Round |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 15/32 in Round Punch and Die Set, Shape Round, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" Race Trak File, Tanged - Bastard Cut (15039)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400111605)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- KLEIN TOOLS 15/16-Inch Barrel-Type Drift Pin (3262)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8011)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- Metalpro Punch and Die Sets