Shop All Metal Fabrication Machine Accessories
Metalpro
Notcher, Heavy Duty
Mfr # MP4120
Zoro # G2304197
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/4 x 2 x 1 3/4
- Function Notches in One Stroke
- Compatible Tool Brand Metalpro
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Features Heavy Duty
Product Information
- Brand Metalpro
- MFR # MP4120
- Zoro # G2304197
- UPC # 617550041201
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1/4 x 2 x 1 3/4 |
Details
Item | Ironworker Sheet Metal Notcher |
Function | Notches in One Stroke |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Features | Heavy Duty |
For Use With | Ironworkers |
Description
Ironworker Sheet Metal Notcher, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Features Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retrieving Tool, Flexible, 23 1/2 In L (J2345)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- CHICAGO PNEUMATIC IMPACT WR 1/2" 450 FT LBS (CP7739)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8016)
- METALPRO Round Punch/Die Set (MP8000)
- Metalpro Finishing Tools