Shop All Metal Forming Machines
Metalpro
Hydraulic Iron Worker Machine
Mfr # MP4000FS
Zoro # G605959090
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,853.99
Free 30-Day Returns
Key Features
- Application Bending, Foot-Switch Control, Punching, Shearing
- Phase Single-Phase
- Number of Hydraulic Motors 1
- Flat Bar Shear Capacity Aluminum 3/8 in x 4 in; 1/4 in x 6 in
- Power Source Corded
Product Information
- Brand Metalpro
- MFR # MP4000FS
- Zoro # G605959090
- Country of Origin United States
- Category Metal Forming Machines
Details
Item | Hydraulic Iron Worker Machine with Footswitch |
Application | Bending, Foot-Switch Control, Punching, Shearing |
Phase | Single-Phase |
Number of Hydraulic Motors | 1 |
Flat Bar Shear Capacity Aluminum | 3/8 in x 4 in; 1/4 in x 6 in |
Power Source | Corded |
Angle Shear Capacity Aluminum | 3 in x 3 in x 1/4 in |
Features | Optional Brakes, Notchers, Wheel Kit, Gauging Tables, and tooling avaliable. |
Round Bar Shear Capacity Mild Steel | 3/4 in |
External Hydraulic Output Force | 40 Tonf |
Square Bar Shear Capacity Mild Steel | 5/8 in |
Voltage | 110V AC |
Angle Shear Capacity Mild Steel | 3 in x 3 in x 1/4 in |
Tool Weight | 435 lb |
Horsepower | 1 1/2 hp |
Punch Capacity Mild Steel | 1 in |
Included Tool Types | Punch, Shear Station |
Actuation | Footswitch |
Description
Hydraulic Iron Worker Machine with Footswitch, Voltage 110V AC, Phase Single-Phase, External Hydraulic Output Force 40 Tonf, Number of Hydraulic Motors 1, Included Tool Types Punch, Shear Station, Punch Capacity Mild Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Case, Plastic, Black, 18 in W x 13 in D x 6 in H (600T-CB)
- UNCLE HENRY Knife Folding 1 Blade 3-3/4In (LB5)
- KNIPEX Tweezers, ESD, Straight, 4-1/4 In, SS, Black (92 28 70 ESD)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-P (45786)
- METALPRO Ironworker, 3-3/4In Throat Depth, 50 Tons (MP5000FS)
- METALPRO Metalworker 45 Ton (MP4500FS)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-4820)
- DAYTON Brake, Floor (13W877)
- WOODWARD FAB Power Bead Roller, 43" D, 110V (WFBR43)
- Metalpro Finishing Tools