Shop All Metal Fabrication Machine Accessories
Metalpro
9/16In Square Punch And Die
Mfr # MP8060
Zoro # G0767466
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tool Brand Metalpro
- Die Type Punching Die
- Shape Square
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Die Size 9/16 in
Product Information
- Brand Metalpro
- MFR # MP8060
- Zoro # G0767466
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 9/16 in |
Details
Item | Square Punch And Die |
Compatible Tool Brand | Metalpro |
Die Type | Punching Die |
Shape | Square |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Description
Square Punch And Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Square, Die Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- TITAN 5-PC GENERAL HAMMER SET (63125)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8016)
- METALPRO Notcher, Heavy Duty (MP4120)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- Metalpro Finishing Tools