Shop All Metal Fabrication Machine Accessories
Metalpro
3/8In X 3/4In Oblong Punch And Die
Mfr # MP8104
Zoro # G0603970
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Punch Type Punching Die
- Die Size 3/8 in x 3/4 in
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Shape Oblong
- Compatible Tool Brand Metalpro
Product Information
- Brand Metalpro
- MFR # MP8104
- Zoro # G0603970
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 3/8 in x 3/4 in |
Details
Item | Oblong Punch and Die |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Oblong |
Compatible Tool Brand | Metalpro |
Die Type | Punching Die |
Description
Oblong Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 3/8 in x 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88515)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- REMGRIT Rod Saw Blade, Fine, 10" x 0.1" (GG10)
- BON TOOL Thin Hand Float "lite" 36" X 3-3/4" X 1/4" Wood Handle (22-807)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Round Punch/Die Set (MP8016)
- METALPRO Round Punch/Die Set (MP8020)
- Metalpro Metal Fabrication Machine Accessories