Shop All Welding Accessories
Metal Man Work Gear
Metal Man® TTWC3 - Three-Tier Welding Cabinet
Mfr # TTWC3
Zoro # G205309035
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metal Man Work Gear
- MFR # TTWC3
- Zoro # G205309035
- UPC # 857448005445
- Country of Origin China
- Category Welding Accessories
Description
Metal man ttwc3 - three-tier welding cabinet the metal man three-tier welding cabinet is a great way to organize your welding tools. The top shelf has ample space for most brands of welders. The shelf is 34" off the floor putting your welder at a good working height. The slight backwards slope gives the operator easy view of the welder controls. A reversible tow handle allows you to position it best for your welder. The tall second shelf is well positioned for a second welding tool. This cart allows you to store both welders on one cart. The lockable cabinet at the bottom of the cart gives you secure storage for your welding helmet and other welding accessories. specifications: 13-3/4" x 18-3/4" top shelf holds most brands of mig welders, tig welders and plasma cutters 13-3/4" x 19-3/4" shelf with 16-1/2" clearance 13-1/2" x 19-1/2" x 12" lockable storage cabinet holds one 7-1/2" dia. Cylinder 4 sets of cable wraps 100 lb capacity 6" rear wheels 2" front casters
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
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- AMERICAN TORCH TIP Cutting Tip, size 1 (106-1)
- HAKKO Soldering Iron, Red, 60W (503F-V12ED/P)
- ZORO SELECT Cutting Tip, One Piece, Size 1NX, Propane (2CZB2)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- POWERWELD Round Wire Lube Pads, Pre-Treated (PW7060)
- BUILDPRO Table Mount Clamp, 3-3/8 x, 4 x, 12 In (PTT934K)
- GREENE MANUFACTURING Welding Positioner, Steel Grate Top Table (GWP-2)
- SHURLITE Three Flint Spark Lighter, 10PK (4501)
- BESSEY Table Clamp Accessory, Pivot Support Pad (TW16VAD)
- Metal Man Work Gear Welding Accessories