Shop All Welding Helmets
Metal Man Work Gear
Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Red Real Flame
Mfr # ARF8550SGC
Zoro # G204926110
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metal Man Work Gear
- MFR # ARF8550SGC
- Zoro # G204926110
- UPC # 857448005766
- Country of Origin China
- Category Welding Helmets
Description
Metal man auto darkening welding helmet - red real flame the metal man "real flame" 9-13 variable shade auto-darkening welding helmet plus grind mode features a light weight/comfortable design with the graphics to show your style. It uses a sealed non-replaceable lithium battery for the intial lens darkening and then runs off the solar power of the arc. It features 2 arc sensors and a 3.86" x 1.73" viewing area. Adjust your shade control from 9 to 13. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ansi and csa approval, the metal man ab8100sc auto-darkening helmet is safe, functional, and attractive to users.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 3-MTH-P, Propylene (0333-0356)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-540, 0 to 60 psig, Use With: Oxygen (0781-4241)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- METAL MAN WORK GEAR Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control (AB8100SC)
- TILLMAN Lg Imp Lth Cape (3221L)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- NOAH MASON La C-6-7-8 Welding Cap (NO442853)
- JACKSON SAFETY Rebel™ Series - Replacement Lens Kits (46930)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R235)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- Metal Man Work Gear Welding Helmets