Shop All Water Heater Vents
Metal Fab
Waterheater Vent Pipe, 24In L, 3In Dia.
Mfr # RTG20151GC
Zoro # G3655583
original price:
$88.15
8% off
new price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential and Commercial Tankless Water Heater Installation
- Includes Screws
- For Use With 6FZN0, 6FZN1, 6FZN2, 6FZN3
- Length (In.) 24 in
- Connection Size 3 in/ 5 in Concentric
Product Information
- Brand Metal Fab
- MFR # RTG20151GC
- Zoro # G3655583
- UPC # 662766491036
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Length (In.) | 24 in |
Connection Size | 3 in/ 5 in Concentric |
Dia. (In.) | 3/5 Concentric |
Overall Width | 5 in |
Overall Height | 5 in |
Vent Connection Size | 3 in; 5 in |
Overall Length | 24 in |
Outside Diameter | 5 in |
Details
Item | Waterheater Vent Pipe |
Application | Residential and Commercial Tankless Water Heater Installation |
Includes | Screws |
For Use With | 6FZN0, 6FZN1, 6FZN2, 6FZN3 |
Connection Type | 3 in / 5 in Concentric |
Material of Construction | Stainless Steel/Aluminized Steel |
Standards | California Proposition 65 |
Material | Aluminized Steel, Stainless Steel |
For BTU Range | Up to 199K BTU |
Mounting Orientation | Vertical |
Product Type | Concentric Vent Termination |
Market | Commercial, Residential |
Compatible Manufacturer Part Number | RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP |
Description
Waterheater Vent Pipe, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Vertical, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 24 in, Overall Width 5 in, Product Type Concentric Vent Termination, Vent Connection Size 3 in; 5 in, Application Residential and Commercial Tankless Water Heater Installation, Compatible Grainger Part Number 6FZN0, 6FZN1, 6FZN2, 6FZN3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- SESAME STREET Sesame Strt Tlt Seat (69112)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- ZORO SELECT Tee, 1 In, FPT x FPT x FPT (651233 1)
- METAL FAB Vent Pipe Elbow, 90 Degree, 4In L, 3In Dia. (RTG20151GA)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- METAL FAB Waterheater Vent Pipe, 13-20In L, 3In Dia. (RTG20151GY)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- RINNAI 21" Non Condensing Horizontal Vent Termination, 3x5 Diverter Kit (223187)
- Metal Fab Water Heater Vents