Shop All Water Heater Vents
Metal Fab
Vent Pipe Elbow, 90 Degree, 4In L, 3In Dia.
Mfr # RTG20151GA
Zoro # G3690723
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential and Commercial Tankless Water Heater Installation
- Includes Screws
- Connection Type 3 in / 5 in Concentric
- Standards California Proposition 65
- Material of Construction Stainless Steel/Aluminized Steel
Product Information
- Brand Metal Fab
- MFR # RTG20151GA
- Zoro # G3690723
- UPC # 662766491067
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Connection Size | 3 in/ 5 in Concentric |
Dia. (In.) | 3/5 Concentric |
Length (In.) | 4 in |
Overall Width | 5 in |
Vent Connection Size | 3 in; 5 in |
Overall Height | 5 in |
Outside Diameter | 5 in |
Overall Length | 9.5 in |
Details
Item | Vent Pipe Elbow, 90 Degree |
Application | Residential and Commercial Tankless Water Heater Installation |
Includes | Screws |
Connection Type | 3 in / 5 in Concentric |
Standards | California Proposition 65 |
Material of Construction | Stainless Steel/Aluminized Steel |
For Use With | 6FZN0, 6FZN1, 6FZN2, 6FZN3 |
Compatible Manufacturer Part Number | RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP |
Market | Commercial, Residential |
Mounting Orientation | Horizontal |
Material | Aluminized Steel, Stainless Steel |
For BTU Range | Up to 199K BTU |
Elbow Angle | 90 Degrees |
Product Type | Concentric Vent Termination |
Description
Vent Pipe Elbow, 90 Degree, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 9.5 in, Overall Width 5 in, Product Type Concentric Vent Termination, Vent Connection Size 3 in; 5 in, Application Residential and Commercial Tankless Water Heater Installation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Overflow Clip, Chrome (1001070000)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- PENTAIR/PENTEK Filter Bag, Felt, Polyester, 90 gpm, 50m, PK20 (255043-75)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- METAL FAB Waterheater Vent Pipe, 13-20In L, 3In Dia. (RTG20151GY)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- RINNAI 21" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223177PP)
- Metal Fab Water Heater Vents