Shop All Detectors & Scanners
Metal Defender
Metal Detector, Hand-Held, Plastic
Mfr # MD-1001
Zoro # G7404586
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- For Use With Security
- Indicator LED/LCD/Tone
- Material Plastic
- Weight (Lbs.) 3 lb
Product Information
- Brand Metal Defender
- MFR # MD-1001
- Zoro # G7404586
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Exterior Length (In.) | 3 1/2 in |
Exterior Depth (In.) | 1 1/2 in |
Exterior Width (In.) | 3 1/2 in |
Exterior Height (In.) | 16 1/2 in |
Details
Item | Metal Detector |
Type | Hand-Held |
For Use With | Security |
Indicator | LED/LCD/Tone |
Material | Plastic |
Weight (Lbs.) | 3 lb |
Max. No. Zones | 1 |
Max. Operating Temp. | -4 Degrees to 113 Degrees F |
Includes | Battery |
Battery | 9V |
Audio Alarm | Yes |
Battery Life | 40 hr |
Scans | Full Body |
Coating | Black |
Description
Metal Detector, Hand-Held, Plastic Material, Exterior Length (In.) 3 1/2 in, Exterior Width (In.) 3 1/2 in, Exterior Height (In.) 16 1/2 in, Exterior Depth (In.) 1 1/2 in, Weight (Lbs.) 3 lb, Audio Alarm Yes, Max. Operating Temp. -4 Degrees to 113 Degrees F, Scans Full Body, Black Coating, LED/LCD/Tone Indicator, 9V Battery, Battery Life 40 hr, Max. No. Zones 1, For Use With Security, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Watch Battery, SW-20 (SW-20)
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- METAL DEFENDER Metal Detector, Walk-Through, Black (MD6-ADA)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W (MD-L1001)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171000)
- Metal Defender Detectors & Scanners