Shop All Fire Barrier Products
Metacaulk
Single Fire Barrier Gasket, 4" L
Mfr # 66276
Zoro # G5417721
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Firestop Application Electrical Box
- Standards ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115
- Fire Rating 3 hr
- Material Intumescent
Product Information
- Brand Metacaulk
- MFR # 66276
- Zoro # G5417721
- UPC # 21449662765
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Width | 0.11 in |
Roll Length | 4 in |
Details
Color | Black |
Firestop Application | Electrical Box |
Standards | ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115 |
Fire Rating | 3 hr |
Material | Intumescent |
Item | Firestop Sheet |
Features | For Safe Retrofit Applications, Reduces Sound Transmission |
Fire Resistance Type | Intumescent |
Resistance Properties | Fire Resistant |
Usage Location | Single Gang Switch |
Flame Spread Index | 5 |
STC Rating | 54 |
Smoke Developed Index | 5 |
Firestop Type | Gasket Insert |
Outer Material | Intumescent |
Description
Firestop Sheet, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 0.11 in, Roll Length 4 in, Color Black, Features For Safe Retrofit Applications, Reduces Sound Transmission, Flame Spread Index 5, Outer Material Intumescent, Resistance Properties Fire Resistant, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 7, 1 PR (11-928)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-1.5)
- Metacaulk Fire Protection