Shop All Fire Barrier Products
Metacaulk
Intumescent Sleeve, 1" H, 8" Pipe Size
Mfr # 66582
Zoro # G5417575
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic, Metal Pipes
- Height 1 in
- Fire Rating Up to 3 hr
- Color Silver
- Shape Round
Product Information
- Brand Metacaulk
- MFR # 66582
- Zoro # G5417575
- UPC # 021449665827
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 1 in |
For Pipe Size | 8 in |
Outside Diameter | 8.64 in |
Overall Width | 8 in |
Overall Height | 25 in |
Overall Length | 0.25 in |
Description
Intumescent Sleeve, Cable Loading Area 8 sq in, Fire Rating 3 hr, For Pipe Size 8 in, For Use On Hard Non-Metal Conduit, Pipe, Includes Not Applicable, Includes Mounting Hardware Yes, Outside Diameter 8.64 in, Overall Height 25 in, Overall Length 0.25 in, Overall Width 8 in, Shape Round, Usage Location Floor Penetrations, Fluted Deck, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Color Silver, Features Flexible, Retrofitted, Fire Resistance Type Intumescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Full Brim Hard Hat Cover, For Use With Hard Hats Orange (V896-FBO)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66309)
- METACAULK Fire Barrier Sealant, Tube, 10.6 oz. (66645)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- Metacaulk Fire Protection