Shop All Fire Barrier Products
Metacaulk
Firestop Pipe Collar, 5" H, 2" Pipe Size
Mfr # 66353
Zoro # G5417679
Sold in multiples of 12 for $270.96
$270.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic, Metal Pipes
- Height 5 in
- Fire Rating Up to 3 hr
- Color Red
- Firestop Application Plastic Pipe
Product Information
- Brand Metacaulk
- MFR # 66353
- Zoro # G5417679
- UPC # 021449663533
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 5 in |
For Pipe Size | 2 in |
Collar Body Diameter | 2 in |
Overall Height | 5 in |
Description
Firestop Pipe Collar, Collar Body Diameter 2 in, Fire Rating 2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor), For Pipe Size 2 in, For Use On Single Pipes, Includes Mounting Hardware Yes, Usage Location Floor Penetrations, Wall Penetrations, Body Design Solid, Body Material Steel, Color Red, Expansion Temperature 375 Degrees F, Features No Measurement of Material Required, For Material Type ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core, Intumescent Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRAMED)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- FRED SILVER Elevator Convex Mirror (ME-10)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- METACAULK Fire Barrier Pillow, 6" L, 3" W (66363)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- Metacaulk Fire Protection