Shop All Fire Barrier Products
Metacaulk
Fire Resistant Panel, 36" L, 1" W
Mfr # 66320
Zoro # G5417590
product price: $497.22
/ea
Free Shipping & Returns
$497.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fire Rating 4 hr
- Material Intumescent
- Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
- Standards ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115
Product Information
- Brand Metacaulk
- MFR # 66320
- Zoro # G5417590
- UPC # 021449663205
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Sheet Length | 36 in |
Overall Width | 36 in |
Roll Length | 3 ft |
Overall Height | 36 in |
Details
Color | Silver |
Item | Firestop Sheet |
Fire Rating | 4 hr |
Material | Intumescent |
Firestop Application | Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe |
Standards | ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115 |
Features | Lightweight, Non-Flame Supporting, Re-Enterable |
Thickness | 0.15 in |
Smoke Developed Index | 5 |
Usage Location | Floors, Large Blank Openings, Walls |
Resistance Properties | Fire Resistant |
Outer Material | Intumescent |
Firestop Type | Sheet/Panel |
Fire Resistance Type | Intumescent |
Description
Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 3 ft, Roll Length 3 ft, Color Silver, Features Lightweight, Non-Flame Supporting, Re-Enterable, Outer Material Intumescent, Resistance Properties Fire Resistant, Sheet Length 36 in, Smoke Developed Index 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- JJ KELLER Emergency Eyewash Station Sign, 8001288 (8001288)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Black, Composite, PR (A7248-W)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- ZORO SELECT Fire Blanket, Wool (B6280)
- Metacaulk Fire Barrier Products