Shop All Fire Barrier Products
Metacaulk
Fire Barrier Sealant, Tube, 10.3 oz.
Mfr # 66408
Zoro # G5417800
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Red
- Application Method Caulk Gun
- Firestop Application Electrical Box
- Material Water Based
Product Information
- Brand Metacaulk
- MFR # 66408
- Zoro # G5417800
- UPC # 021449664080
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 10.3 oz |
Container Size & Type | 10.3 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.3 oz, Container Type Cartridge, Coverage Area 15.3 lb per gal, Drying Time 21 day, Expansion Temperature 100 Degrees F, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Smoke & Acoustical, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Eye Wash, Ge (250-007G)
- AVON PROTECTION Sunlight Outsert Assembly, For C50 (70501-157)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-4-X-S)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- METACAULK Fire Barrier Sealant, Spray Equipment (66379)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- Metacaulk Fire Protection