Shop All Fire Barrier Products
Metacaulk
Fire Barrier Putty, Bag, 18 cu. in.
Mfr # 66345
Zoro # G5417785
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E814 (UL 1479), FM Approved, UL 1479, ULC/CAN4-S115-M
- Firestop Application Electrical Box
- Application Method Hand
- Container Type Sausage
- Fire Rating 2 hr
Product Information
- Brand Metacaulk
- MFR # 66345
- Zoro # G5417785
- UPC # 021449663458
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Description
Fire Barrier Putty, Application Method Hand, Color Red, Container Size Not Applicable, Container Type Sausage, Coverage Area .25 cu ft, Drying Time Not Applicable, Expansion Temperature 220 Degrees F, Expansion Volume Not Applicable, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Putty Stick, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type Conduit, Metal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 400 PK (18-14003)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, No Trespassing, Landscape, 1014-L-1494 (OS-DS-A-1014-L-1494)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- METACAULK Fire Barrier Sealant, Spray Equipment (66379)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- Metacaulk Fire Barrier Products