Shop All Fire Barrier Products
Metacaulk
Fire Barrier Pad, 1-13/16" L, 1/4" W
Mfr # 66366
Zoro # G5417767
product price: $5.35
/ea
Sold in multiples of 50 for $267.50
$267.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Intumescent
- Firestop Application Electrical Box
- Fire Rating 3 hr
- Standards ASTM D149, ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115
- Color Black
Product Information
- Brand Metacaulk
- MFR # 66366
- Zoro # G5417767
- UPC # 21449663663
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Roll Length | 1.81 in |
Overall Width | 0.25 in |
Sheet Length | 1.81 in |
Details
Material | Intumescent |
Item | Firestop Sheet |
Firestop Application | Electrical Box |
Fire Rating | 3 hr |
Standards | ASTM D149, ASTM E119 (UL 263), ASTM E2174, ASTM E2393, ASTM E814 (UL 1479), CAN/ULC-S115 |
Color | Black |
Features | Dielectric Breakdown Voltage 22V/Mil, Non-Conductive |
For Use On | Electrical Boxes |
Resistance Properties | Fire Resistant |
STC Rating | 53 |
Usage Location | Electrical Box |
Firestop Type | Gasket Insert |
Outer Material | Intumescent |
Fire Resistance Type | Intumescent |
Smoke Developed Index | 5 |
Flame Spread Index | 5 |
Description
Firestop Sheet, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 0.25 in, Roll Length 1.81 in, Color Black, Features Dielectric Breakdown Voltage 22V/Mil, Non-Conductive, Flame Spread Index 5, For Use On Electrical Boxes, Outer Material Intumescent, Resistance Properties Fire Resistant, Sheet Length 1.81 in, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 1in W WT/CL 450/RL (A62-3-417)
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark Professional 138-14551 Pre-moistened Lens Cleaning Towelettes - 100 per Pail (138-14551)
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat (MT4000020EA)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB1L)
- METACAULK Fire Barrier Pillow, 6" L, 3" W (66363)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- TOUCH 'N SEAL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 1 Component (7565000121)
- Metacaulk Fire Barrier Products