Shop All Fire Barrier Products
Metacaulk
Fire Barrier Mortar, Bag, 45 lb.
Mfr # 66334
Zoro # G5417697
original price:
$231.40
13% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Light Red
- Application Method Trowel
- Firestop Application Cable Trays, Cables, Metal Pipe, Plastic Pipe
- Standards ASTM E814, UL 1479, ULCS115-M
Product Information
- Brand Metacaulk
- MFR # 66334
- Zoro # G5417697
- UPC # 021449663342
- Country of Origin Thailand
- Category Fire Barrier Products
Dimensions
Container Size | 45 lb |
Container Size & Type | 45 lb Pail |
Description
Fire Barrier Mortar, Application Method Trowel, Color Red, Container Size 45 lb, Container Type Pail, Coverage Area 1.08 cu ft, Drying Time 45 min, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Mortar, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type Aluminum, Copper, Metal, Iron, Steel, For Use On Cable Trays, Fiber Optics, Power and Communication Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 34 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (CH1-220)
- SAFE-T-ALERT Safe-T-Alert SA-866 Photoelectric Smoke Detector (SA-866)
- METACAULK Fire Barrier Sealant, Tube, 10.6 oz. (66645)
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66582)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- Metacaulk Fire Barrier Products