Shop All Fire Barrier Products
Metacaulk
Double Fire Barrier Gasket, 4" L
Mfr # 66270
Zoro # G5417730
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 4 in
- Width 7/64 in
- Fire Rating Up to 3 hr
- Color Black
Product Information
- Brand Metacaulk
- MFR # 66270
- Zoro # G5417730
- UPC # 21449662703
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 4 in |
Height | 4 in |
Width | 7/64 in |
Roll Length | 4 in |
Overall Width | 0.11 in |
Overall Length | 4 in |
Details
Item | Double Fire Barrier Gasket |
Fire Rating | Up to 3 hr |
Color | Black |
Firestop Application | Electrical Box |
Standards | ASTM E 84 |
Firestop Item | Firestop Electrical Box Insert |
Material | Intumescent |
Features | For Safe Retrofit Applications, Reduces Sound Transmission |
Usage Location | Double Gang Receptacle |
Firestop Type | Gasket Insert |
Fire Resistance Type | Intumescent |
Resistance Properties | Fire Resistant |
STC Rating | 54 |
Outer Material | Intumescent |
Firestop Product Type | Gasket |
Smoke Developed Index | 5 |
Flame Spread Index | 5 |
Description
Firestop Sheet, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Gasket Insert, Overall Width 0.11 in, Roll Length 4 in, Color Black, Features For Safe Retrofit Applications, Reduces Sound Transmission, Flame Spread Index 5, Outer Material Intumescent, Resistance Properties Fire Resistant, Smoke Developed Index 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Silicone Water Vacuum Barrier (WTR052)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, 2XL (BW4030)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- Metacaulk Fire Barrier Products