Shop All Wire Wheel Brushes
Metabo
Wire Wheel 5" x 3/16" Stringer Bead .020 SS 5/8-11
Mfr # 655232005
Zoro # G001073000
Sold in multiples of 5 for $196.95
$196.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11
- Material Stainless Steel Wire
- Dia. (In.) 5 in
Product Information
- Brand Metabo
- MFR # 655232005
- Zoro # G001073000
- UPC # 662911600979
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 5 in |
Details
Max. RPM | 12500 |
Material | Stainless Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Twisted Wire Brass Bore Brush Set (8081)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine/Medium, Dual Angle (00941)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08F502)
- VSM Abrasive Belt, 80 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Silicon Carbide (137901)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Knot-twist 3"x3/8 (13C303)
- PFERD 3" Crimped Wire Wheel Brush - .014 SS Wire, 1/4" Shank (82913)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- Metabo Wire Wheel Brushes