Shop All Wire Wheel Brushes
Metabo
Wire Wheel 5" x 1/2" Cable Twist .023 SS 5/8-11
Mfr # 655233005
Zoro # G001073024
Sold in multiples of 5 for $244.45
$244.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11
- Material Stainless Steel Wire
- Dia. (In.) 5 in
Product Information
- Brand Metabo
- MFR # 655233005
- Zoro # G001073024
- UPC # 662911600986
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 5 in |
Details
Max. RPM | 12500 |
Material | Stainless Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH NAMPOWER ADD8018180 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 180 Grit (ADD8018180)
- MIRKA Q.Silver 6" Grip 15H 600 (2C-611-600)
- VSM Abrasive Belt, 150 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Silicon Carbide (87290)
- WEILER Drive Arbor, Threaded Shaft, 3/8 in Arbor Hole, 3/4 in Shaft L, For Use With: 3 in dia Brush, 25000 (07727)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- POWERBUILT 6Pc Wire Wheel Set (642485)
- SUNEX 4 In. Stripping Wheel (8200SW)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- Metabo Wire Wheel Brushes