Shop All Wire Wheel Brushes
Metabo
Wire Wheel 4" x 5/8-11" Bevel .020 Stainless Knot
Mfr # 655235000
Zoro # G801073026
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11
- Material Stainless Steel Wire
- Dia. (In.) 4 in
Product Information
- Brand Metabo
- MFR # 655235000
- Zoro # G801073026
- UPC # 662911552353
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 4 in |
Details
Max. RPM | 12500 |
Material | Stainless Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (248447)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364300)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- WEILER Weiler 804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire (804-17937)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 4.5"x3/16 (13K464)
- Metabo Wire Wheel Brushes