Shop All Wire Wheel Brushes
Metabo
WIRE WHEEL - 4" x 2-3/4"
Mfr # 623501000
Zoro # G701073171
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 4 in
- Width 2-3/4 in
- Wire Thickness 0.27 mm
Product Information
- Brand Metabo
- MFR # 623501000
- Zoro # G701073171
- UPC # 4007430148308
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 4 in |
Width | 2-3/4 in |
Details
Wire Thickness | 0.27 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- BSC PREFERRED 412x040x78 MTL Disc (DBD045040101F)
- 3M PELTOR Steel Mesh MultiVisor System, PK10 (V4A-10P)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- Metabo Wire Wheel Brushes