Shop All Wire Wheel Brushes
Metabo
Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH
Mfr # 655200000
Zoro # G101073009
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 14000
- Arbor Hole Size 5/8"-11
- Material Hardened Steel Wire
- Dia. (In.) 2-3/4 in
Product Information
- Brand Metabo
- MFR # 655200000
- Zoro # G101073009
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Dia. (In.) | 2-3/4 in |
Details
Max. RPM | 14000 |
Material | Hardened Steel Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- VSM Abrasive Roll, AO, 150 Grit, 2"x50 yd., Br (332671)
- ECONOLINE Air Hose (201715)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- METABO Wire Wheel 4.5"x3/16 Stringer Bead .020 Wire 5/8-11 (655228005)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- BRUSH RESEARCH MANUFACTURING BMC2514 Mandrel Mounted Brush. 2.5" Diameter, .014CS, .687" Trim, .250" Shank Diameter (BMC2514)
- NYALOX BY DICO Nyalox Flap Brush, 240 Grit, Blue, 4" (7200039)
- WEILER 3" Narrow Face Nylox Wheel, .022/320SC Crimped Fill, 1/2"-3/8" (31074)
- Metabo Wire Wheel Brushes