Shop All Angle Grinders & Accessories
Metabo
Side Handle, For Angle Grinders
Mfr # 627362000
Zoro # G4546242
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features 180 Degrees Handle Allows Adjustment of the Second Grip Position, Tool-free Adjustment
- For Use With Angle Grinders
- Application Comfort, Safety
- Compatible with Manufacturer Part Number W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-1.., WE..17-1.., WE..19-180.., WE..F 15-1.., WE14-1.., WE15-1.., WE9-125, WEQ 1400-125, WEVF 10-1..
Product Information
- Brand Metabo
- MFR # 627362000
- Zoro # G4546242
- UPC # 4007430243737
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Side Handle |
Number of Pieces | 1 |
Features | 180 Degrees Handle Allows Adjustment of the Second Grip Position, Tool-free Adjustment |
For Use With | Angle Grinders |
Application | Comfort, Safety |
Compatible with Manufacturer Part Number | W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-1.., WE..17-1.., WE..19-180.., WE..F 15-1.., WE14-1.., WE15-1.., WE9-125, WEQ 1400-125, WEVF 10-1.. |
Description
Side Handle, For Use With Angle Grinders, Number of Pieces 1, Compatible with Manufacturer Part Number W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-1.., WE..17-1.., WE..19-180.., WE..F 15-1.., WE14-1.., WE15-1.., WE9-125, WEQ 1400-125, WEVF 10-1.., Application Comfort, Safety, Features 180 Degrees Handle Allows Adjustment of the Second Grip Position, Tool-free Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Air Blow Gun 4", Variable Air Pressure Co (TIT19360)
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEPF 15-150 Quick)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- Metabo Grinders & Accessories