Shop All Coated Sanding Belts
Metabo
Sanding Belt, Coated, 5 5/32 in W, 12 3/4 in L, 40 Grit, Coarse, Aluminum Oxide, Green
Mfr # 623512000
Zoro # G7302899
original price:
$68.39
8% off
new price: $62.59
/pk 10, $6.26/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 5/32 in
- Length 12 3/4 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 40
Product Information
- Brand Metabo
- MFR # 623512000
- Zoro # G7302899
- UPC # 4007430148360
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 5 5/32 in |
Length | 12 3/4 in |
Overall Length | 12 3/4 in |
Overall Width | 5 1/8 in |
Belt Width x Length | 5 1/8 in W x 12 3/4 in L |
Belt Dimensions | 5-1/8x12-3/4 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Grade | Coarse |
Color | Green |
Backing Material | Cloth |
Abrasive Grade | Coarse |
Type - Grit | Coated - 40 |
Backing Material & Wt | Cloth |
Belt Grit | 40 |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Abrasive Type - Grade | Coated - Coarse |
Abrasive Grit | 40 / P40 |
Type - Backing material-wt - flexibility | Coated - Cloth |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 40, Grade Coarse, Overall Length 12 3/4 in, Overall Width 5 1/8 in, Backing Material Cloth, Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- ZORO SELECT Carbide Bur, End Cut, 1/2 (19D808)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- METABO Sanding Belt, Coated, 3 9/16 in W, 4 in L, 80 Grit, Medium, Aluminum Oxide, Blue (623474000)
- METABO Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue (623475000)
- METABO Sanding Belt, Coated, 5 5/16 in W, 11 15/64 in L, 60 Grit, Medium, Zirconia Alumina, Blue (623473000)
- 3M Sanding Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 777F, Orange (60430037295)
- PORTER-CABLE 2-1/2" x 14" AO 120g belt 5 pack (712401205)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727235)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- Metabo Coated Sanding Belts