Shop All Coated Sanding Belts
Metabo
Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue
Mfr # 623475000
Zoro # G7302838
product price: $53.85
/pk 10, $5.39/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 21/32 in
- Length 11 5/16 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Metabo
- MFR # 623475000
- Zoro # G7302838
- UPC # 4007430148049
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 5 21/32 in |
Length | 11 5/16 in |
Overall Length | 11 3/8 in |
Belt Width x Length | 5 5/8 in W x 11 3/8 in L |
Overall Width | 5 5/8 in |
Belt Dimensions | 5-5/8x11-3/8 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Color | Blue |
Backing Material | Cloth |
Abrasive Type - Grade | Coated - Fine |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Type - Backing material-wt - flexibility | Coated - Cloth |
Type - Grit | Coated - 120 |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Belt Grit | 120 |
Backing Material & Wt | Cloth |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Grade Fine, Overall Length 11 3/8 in, Overall Width 5 5/8 in, Backing Material Cloth, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- DIABLO SandNet Discs w/Connection Pad, 22, PK50 (DND050220H60P)
- METABO Sanding Belt, Coated, 3 9/16 in W, 4 in L, 80 Grit, Medium, Aluminum Oxide, Blue (623474000)
- METABO Sanding Belt, Coated, 5 5/16 in W, 11 15/64 in L, 60 Grit, Medium, Zirconia Alumina, Blue (623473000)
- METABO Sanding Belt, Coated, 5 5/32 in W, 12 3/4 in L, 40 Grit, Coarse, Aluminum Oxide, Green (623512000)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728933)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 50 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211914)
- Metabo Coated Sanding Belts