Shop All Finishing Tool Parts
Metabo
Reversible Carbide Planer Blades, PK2
Mfr # 630282000
Zoro # G604845554
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Material Carbide
- Thickness 1/16 in
- Overall Width 3/16 in
- Product Type Blades
Product Information
- Brand Metabo
- MFR # 630282000
- Zoro # G604845554
- UPC # 4007430417800
- Country of Origin Germany
- Category Finishing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3/16 in |
Details
Item | Carbide Planer Blades |
Material | Carbide |
Thickness | 1/16 in |
Product Type | Blades |
Number of Blades | 2 |
Blade Type | Planer Blade |
Compatible Manufacturer Model Number | HO 0882, HO 18 LTX 20-82, HO 26-82 |
Description
Carbide Planer Blades, Blade Type Planer Blade, Compatible Manufacturer Model Number HO 0882, HO 18 LTX 20-82, HO 26-82, Material Carbide, Number of Blades 2, Compatible Grainger Model Number 483U84, Overall Length 3 1/4 in, Overall Width 3/16 in, Product Type Blades, Thickness 1/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Titanium Silver and Deming Bit (48-89-4640)
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- EZRED RATCHET Full Chrome Hndl Rev 24" XL (EZMR12XLC)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- SP AIR Replacement Radius Blade For Sp-7252F (Set Of 3) (252-R1.5-3P)
- MAKITA Guide Rule (164371-0)
- MAKITA 1" x 12" Flat Chisel, Spline (D-20080)
- 3M Vacuum Hose Fitting Adapter, 1in Extrnl Hose Thread, 1/pk (28304)
- MILWAUKEE TOOL Carbon Brush (05-78-0305)
- MAKITA Makita 417836-4 Safety Cover B (458789-8)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- Metabo Finishing Tools