Shop All Reciprocating Saws
Metabo
Reciprocating Saw, Cordless, 18V DC
Mfr # SSE 18 LTX BL Compact bare
Zoro # G1872502
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 18 V
- Stroke Length 5/8 in
- Power Source Cordless
Product Information
- Brand Metabo
- MFR # SSE 18 LTX BL Compact bare
- Zoro # G1872502
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool |
Voltage | 18 V |
Power Source | Cordless |
Max. Strokes per Minute | 3,000 |
Tool Style | Compact |
Brushless Motor | Yes |
Features | Battery Packs With Capacity Display for Checking the Charge Status, Integrated Led Work Ligh, Lightweight fir One or Two Handed Operation |
Case Included | Yes |
Variable Speed | Yes |
Tool Weight | 1.8 kg |
Charger Included | No |
Pivoting Head | Yes |
Number of Batteries Included | 0 |
Wireless Tool Tracking | No |
Min. Strokes per Minute | 0 |
Description
Reciprocating Saw, Cordless, Primary Saw Application General Purpose, Tool Style Compact, Stroke Length 5/8 in, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Tool Weight 1.8 kg, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0, Charger Included No, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #27 (44097)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- J.W. WINCO GN598-KT-26-3/8-16 Revolving Handle (6TG77/TP)
- METABO Cordless Reciprocating Saw, 18 V, 1-1/8 In (ASE18 LTX BARE)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Full-Size (2722-21HD, 48-11-1865)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- Metabo Power Saws