Shop All Hook & Loop Sanding Discs
Metabo
Pyramid disc P600 / A30 5/pk
Mfr # 626374000
Zoro # G001232353
product price: $46.69
/pk 5, $9.34/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Grade A30
- Grit P 600 (A 30)
Product Information
- Brand Metabo
- MFR # 626374000
- Zoro # G001232353
- UPC # 4007430195555
- Country of Origin Belgium
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Grade | A30 |
Grit | P 600 (A 30) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- NORTON BODY SUPPLY Norton Blaze 36 Grit Tr Disc (62328)
- FULL CIRCLE SANDING DISC 120GRIT 5PK (SD120-5)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- METABO HOOK AND LOOP BACKING PAD - 3 1/8" (624064000)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100 (66261131579)
- MIRKA Q.Silver 6" Psa P120 (2B-342-120)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- MIRKA Abranet 3" Grip P150 (9A-203-150)
- Metabo Hook & Loop Sanding Discs