Shop All Jointers & Planers
Metabo
Planer, 125mm W, 8.4 lb.
Mfr # RFEV 19-125 RT
Zoro # G7748760
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth of Cut (In.) 1/4 in
- Amps @ 120V 15 A
- Width (In.) 125 mm
- Includes Bow Type Handle, Cutter Head Pointed Tooth, Hexagonal Wrench, Plastic Carrying Case, Replacement Sealing Brush, Spanner Wrench, Suction Adapter
- No Load RPM 3,100 RPM
Product Information
- Brand Metabo
- MFR # RFEV 19-125 RT
- Zoro # G7748760
- UPC # 4007430313744
- Country of Origin Germany
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/4 in |
Width (In.) | 125 mm |
Details
Item | Planer |
Amps @ 120V | 15 A |
Includes | Bow Type Handle, Cutter Head Pointed Tooth, Hexagonal Wrench, Plastic Carrying Case, Replacement Sealing Brush, Spanner Wrench, Suction Adapter |
No Load RPM | 3,100 RPM |
Corded/Cordless | Corded |
Characteristics | Adjustable Planing Depth, Double Reduction High-Performance, Electronic Soft Start, Fast Work Progress, Maximum Productivity, Perfect Ergonomics, Restart Protection, Robust Protective Cover, Safety Front Handle, Vario-Tacho-Constamatic (VTC)-Full Wave Electronics With Thumbwheel |
Tool Weight (Lb.) | 8.4 lb |
Application | For Effective Removal of Plaster, Adhesive Residues, Soft Screed and Old Paint From Walls, Ceilings and Floors |
Description
Planer, Includes Bow Type Handle, Cutter Head Pointed Tooth, Hexagonal Wrench, Plastic Carrying Case, Replacement Sealing Brush, Spanner Wrench, Suction Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (D/AP27/64)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN10)
- METABO CUTTING BLADE - PLANERS (630282000)
- BIG HORN Jointer Knife Setting Jig (19614)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- FREUD High Speed Steel Industrial Planer and J (C350)
- BOSCH 12V Brushless Planer (GHO12V-08N)
- Metabo Finishing Tools