Shop All Orbital, Random and Triangle Sanders
This Product is Discontinued
Metabo
Paint Remover, 6.0 A, 3-1/7 In (Discontinued)
Mfr # LF724S
Zoro # G5000861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Type Slide
- Handle Design Barrel Grip
- Speed Type Variable
- Tool Length 10 3/4 in
- Includes (4) Cutting Edges Per Blade, (4) Indexable Solid Tungsten Carbide Blades, Cleaning Pick, Combinator Wrench, Vacuum Adapter
Product Information
- Brand Metabo
- MFR # LF724S
- Zoro # G5000861
- UPC # 662911171059
- Country of Origin Germany
- Category Orbital, Random and Triangle Sanders
Dimensions
Tool Length | 10 3/4 in |
Pad Size | 3.1429 in |
Details
Switch Type | Slide |
Handle Design | Barrel Grip |
Item | Corded Sander |
Speed Type | Variable |
Includes | (4) Cutting Edges Per Blade, (4) Indexable Solid Tungsten Carbide Blades, Cleaning Pick, Combinator Wrench, Vacuum Adapter |
Amps | 6 A |
Corded/Cordless | Corded |
Features | Die Cast Aluminum Gear Housing, Suitable for Processing Notches by Virtue of Lateral Blades, Suitable for Processing Untreated Wood, Variably Adjustable Milling Depth |
Application | Woodworking |
Tool Weight | 6 lb |
No Load RPM | 10,000 |
Corded/Banded | Corded |
Voltage | 120 V |
Product Type | Paint Remover |
Current | 6 A |
Maximum Disc Speed | 10,000 RPM |
Disc Motion | Rotary |
Power Source | Corded |
Maximum Motor Speed | 10,000 RPM |
Speed Settings | Variable |
Grip Type | Extended |
Description
Corded Sander, Product Type Paint Remover, Disc Motion Rotary, Power Source Corded, Maximum Disc Diameter Not Applicable, Abrasive Mount Type Not Applicable, Grip Type Extended, Orbit Size Not Applicable, Maximum Disc Speed 10,000 RPM, Voltage 120 V, Current 6 A, Dust Collection Type Included Not Applicable, Features Die Cast Aluminum Gear Housing, Suitable for Processing Notches by Virtue of Lateral Blades, Suitable for Processing Untreated Wood, Variably Adjustable Milling Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.