Shop All Cut-Off Wheels
Metabo
Metabo 655998000 Cutting Wheel
Mfr # 655998000
Zoro # G7144883
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Arbor Hole Size 7/8 in
- Thickness 0.045 in
- Max. RPM 10200
Product Information
- Brand Metabo
- MFR # 655998000
- Zoro # G7144883
- UPC # 50662911300201
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 0.045 in |
Max. RPM | 10200 |
Description
This Slicer Plus Cutting Wheel Is Constructed For Heavy Duty Performance On Stainless Steel Applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Zirconia, ZK713X (106932)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002719)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- METABO Wheel Cutter 5 x .040 x 7/8 A60TZ (655334000)
- METABO Cutting Wheel 6" x .045" x 5/8-11" - A60TZ Original Slicer (655347421)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- WEILER CW, 2" x 1/16" x 1/4", A36TWB (56015)
- Metabo Cut-Off Wheels