Shop All Magnetic Drill Presses
Metabo
Magnetic Core Drill, 2 in., 11.9A
Mfr # MAG 50
Zoro # G3982380
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220-240 V
- Spindle Taper MK2
- Overall Height 24 in
- Features Protective Circuit, Overload Protection
- Tool Weight 28 lb
Product Information
- Brand Metabo
- MFR # MAG 50
- Zoro # G3982380
- Country of Origin Germany
- Category Magnetic Drill Presses
Dimensions
Overall Height | 24 in |
Overall Width | 13 1/16 in |
Overall Length | 6 5/8 in |
Cord Length | 5 m |
Description
Magnetic Core Drill,2 in.,11.9A, Variable Speed Yes, Drilling Capacity in Steel 2 in, Drilling Capacity in Wood 2 in, Drilling Capacity in Cast Iron 2 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 100 RPM, Current 11.9 A, Voltage 220-240 V, Base Type Magnetic, Spindle Taper MK2, Cord Length 5 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- SK PROFESSIONAL TOOLS Wrench Rack, 9 Slot, 4-9/10 In. W, Green (1071)
- PROTO T/W Tilt Block .350 (J6020TB21)
- EUROBOOR Magnetic Core Drilling Machine, 2 Speed (ECO.50S+)
- MILWAUKEE TOOL Lineman Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1865)
- UNIBOR 4in Diameter Capacity Magnetic Drill w/ Reverse (E100FR)
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- FEIN Magnetic Drill Set, 120V (JME Shortslugger II)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 8.4 A (JMU 137-PQW)
- EUROBOOR Magnetic Drill Press, 2" (ECO.50)
- Metabo Magnetic Drill Presses