Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in
Mfr # 623975000
Zoro # G901036945
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Laminate Flooring Panels, Coated Panels, Plastics 3 to 30 mm, For Clean Cuts
- Material Bi-Metal
- Thickness 1.25 mm
- Usable Length 3 in
Product Information
- Brand Metabo
- MFR # 623975000
- Zoro # G901036945
- UPC # 4007430435040
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Laminate Flooring Panels, Coated Panels, Plastics 3 to 30 mm, For Clean Cuts |
Material | Bi-Metal |
Thickness | 1.25 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Self Aligning Die, HCS, Right, 1/2-13, NC (4935032)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-10-5PK)
- UNITHERM Hog Ring Pliers, 9-1/2 in. L (CRP-45)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- ACEDS ACEDS 2036812 5 in. 6T Jig Saw Blade - Card of 5 (2036812)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991606)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- Metabo Power Saw Blades