Shop All Miter Saws
Metabo Hpt
Universal Miter Saw Stand Heavy Duty Portable
Mfr # UU240FM
Zoro # G311630306
Free Shipping & Returns
$224.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # UU240FM
- Zoro # G311630306
- UPC # 717709023581
- Country of Origin China
- Category Miter Saws
Description
The Metabo HPT heavy duty miter saw stand features a durable steel construction and can accept up to a 12 In. sliding miter saw. The included auxiliary mounting brackets make it fully universal and eliminate the need of creating an additional mounting surface. The quick-release mounting brackets offer easy mounting and removal of the miter saw from the stand. The non-marring rubber feet on the mounting brackets allow the miter saw to be placed on any surface without fear of scratching. Work supports can extend up to 95.5 In. to support longer materials if needed. The easily adjustable material stops, that are installed at each end, facilitate repetitive cutting applications. Large 8 In. treaded wheels make it easy to transport the stand even on the roughest of jobsites.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1852232)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2160)
- CENTURY DRILL & TOOL 15/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26230)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- EAT-IN Hand Tools Clamping Miter Box With Saw (EA4768)
- DEWALT 15 Amp Corded 10 in. Compound Single Bevel Miter Saw (DWS713)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- SKIL Dual Bevel Sliding Miter Saw, 5000 RPM (MS6305-00)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- Metabo Hpt Miter Saws