Shop All Staples
Metabo Hpt
Staples, HPT, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK
Mfr # 11105SHPT
Zoro # G5514812
product price: $21.99
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # 11105SHPT
- Zoro # G5514812
- UPC # 754005001721
- Country of Origin China
- Category Staples
Description
Product details about the HITACHI POWER TOOLS - 11105SHPT Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The Hitachi Power Tools - 11105SHPT Staples are designed with a leg length of 1-1/4 inches and a narrow crown width of 1/4 inch. These measurements make them suitable for various applications that require an 18-gauge staple. The size specifications allow for precise fastening, providing consistent results across different tasks.
These staples are made from steel, offering durability and long-lasting performance. They feature an electro galvanized finish which provides additional strength and resistance to wear, making them built to withstand rigorous use over time. The narrow crown style is designed to offer secure fastening while minimizing surface disruption, contributing to the overall quality of your workmanship.
In terms of compatibility, these staples are specifically designed for use with HPT tools. This ensures seamless integration with your existing equipment set-up and can contribute towards maintaining efficient workflow in your operations. Please note that it's important to verify tool compatibility before purchase to ensure optimal performance.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The Hitachi Power Tools - 11105SHPT Staples are designed with a leg length of 1-1/4 inches and a narrow crown width of 1/4 inch. These measurements make them suitable for various applications that require an 18-gauge staple. The size specifications allow for precise fastening, providing consistent results across different tasks.
These staples are made from steel, offering durability and long-lasting performance. They feature an electro galvanized finish which provides additional strength and resistance to wear, making them built to withstand rigorous use over time. The narrow crown style is designed to offer secure fastening while minimizing surface disruption, contributing to the overall quality of your workmanship.
In terms of compatibility, these staples are specifically designed for use with HPT tools. This ensures seamless integration with your existing equipment set-up and can contribute towards maintaining efficient workflow in your operations. Please note that it's important to verify tool compatibility before purchase to ensure optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.150.1200)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4191-SS)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1480Z88)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (11201HPT)
- METABO HPT Finish Staples, HPT, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 1000 PK (21105SHPT)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (11203HHPT)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (11103SHPT)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel, 1000 PK (TRA709T)
- Metabo Hpt