Shop All Roofing Nails
Metabo Hpt
Framing Nail, 2-3/8 in L, Hot Dipped Galvanized Finish
Mfr # 12705HPT
Zoro # G9443809
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-3/8 in
- Finish Hot Dipped Galvanized
- Shank Type Ring
- Head Type Full Round
- Application Floor and Framing, Truss Build-Up, Window Build-Up, Sub Flooring, Roof Decking, Wall Sheathing and Housing Construction
Product Information
- Brand Metabo Hpt
- MFR # 12705HPT
- Zoro # G9443809
- UPC # 754005006030
- Country of Origin United Arab Emirates
- Category Roofing Nails
Dimensions
Length | 2-3/8 in |
Dia. | 0.113 in |
Details
Item | Framing Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Ring |
Head Type | Full Round |
Application | Floor and Framing, Truss Build-Up, Window Build-Up, Sub Flooring, Roof Decking, Wall Sheathing and Housing Construction |
Description
Metabo HPT Wire Coil Framing Nails 4000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.120.1000)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.062.0450)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (11201HPT)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- METABO HPT NAIL ROUND 2-3/8""L (12221HPT)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- METABO HPT NAIL 2-1/2""L RING SHANK (12712HPT)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG1)
- Metabo Hpt Roofing Nails