Shop All Roofing Nails
Metabo Hpt
Finishing Nail, 2-1/2 in L, Steel, Electro Galvanized Finish, 15
Mfr # 14308HPT
Zoro # G9448027
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Material Steel
- Finish Electro Galvanized
- Gauge 15
- Application Installing Crown And Base Moldings, Window and Door Casings, Chair Rails, Cabinets, Exterior Trim and Staircases
Product Information
- Brand Metabo Hpt
- MFR # 14308HPT
- Zoro # G9448027
- UPC # 754005007051
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2-1/2 in |
Details
Item | Finishing Nail |
Material | Steel |
Finish | Electro Galvanized |
Gauge | 15 |
Application | Installing Crown And Base Moldings, Window and Door Casings, Chair Rails, Cabinets, Exterior Trim and Staircases |
Description
Metabo HPT 2-1/2 in. 15 Ga. Angled Strip Finish Nails 33 deg Smooth Shank 3000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK (39866)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- METABO HPT NAIL ROUND 2-3/8""L (12221HPT)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- METABO HPT NAIL 2-1/2""L RING SHANK (12712HPT)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (461462)
- Metabo Hpt Roofing Nails