Shop All Common Nails
Metabo Hpt
Common Nail, 1-3/4 in L, Steel, Electro Galvanized Finish, 18 ga
Mfr # HI5994
Zoro # G109217405
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Material Steel
- Finish Electro Galvanized
- Gauge 18 ga
Product Information
- Brand Metabo Hpt
- MFR # HI5994
- Zoro # G109217405
- UPC # 758218806579
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-3/4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Gauge | 18 ga |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01200.031.0225)
- METABO HPT 18 Gauge x 1.75 in. Electro Galvanized Steel Brad Nails, 5000PK (2596641)
- METABO HPT Common Nail, 2 in L, Steel, Electro Galvanized Finish, 18 ga (HI5996)
- METABO HPT NAIL 2-3/8 in. L BRITE (15103MHPT)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 31 PK (4NER7)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX5)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK (4NEP7)
- TOTALTURF Common Nail, 12 in L, Hot Dipped Galvanized Finish (TO697675)
- Metabo Hpt Common Nails