Shop All Hammer Drills
Metabo Hpt
18V MV Cordless Brushless Hammer Drill Kit 2 x 2.0Ah Charger andBag
Mfr # DV18DEXM
Zoro # G011591907
product price: $201.69
/ea
Free Shipping & Returns
$201.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # DV18DEXM
- Zoro # G011591907
- UPC # 717709028876
- Country of Origin China
- Category Hammer Drills
Description
The 18V MultiVolt Cordless Brushless Hammer Drill Kit model - DV18DEX delivers 10% higher working speeds and Reactive Force Control RFC for added safety. In addition, it has the shortest overall length in its class at 6.1in, thanks to the optimally designed motor and gear box, improving the maneuverability for tight working conditions. It boasts 620 in-lbs of turning torque, up to 2,000 RPM, and 0-30,000 impacts per minute. This drill is ideal for driving and removing machine screws, wood screws, tapping screws, etc. along with drilling into various metals, wood, brick, and concrete block. This kit includes 2 18V 2. The 18V MultiVolt Cordless Brushless Hammer Drill Kit is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- HHIP 1/16-27 TiN Coated Taper Pipe Tap (1011-3305)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit (DW505K)
- DEWALT 1/2" (13mm) VSR Single Speed Hammerdrill (DW511)
- PORTER-CABLE PORTER-CABLE PCE141 Hammer Drill, 1/2 in Chuck, Metal/Plastic (PCE141)
- DUROFIX DXP 60V BLDC 2-speed Jumbo Hammer Drill, 1,062 In-lbs, Kit (RK60132-PM)
- MILWAUKEE TOOL 7/8 SDS Plus Rotary Hammer Kit, (5262-21)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999T1)
- BLACK & DECKER 6.5 Amp 1/2 in. Hammer Drill (BEHD201)
- Metabo Hpt Hammer Drills