Shop All Rotary Hammers
Metabo Hpt
18V MV Cordless Brushless 1-1/32in SDS Plus Rotary Hammer Bare
Mfr # DH1826DAQ4M
Zoro # G211591905
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # DH1826DAQ4M
- Zoro # G211591905
- UPC # 717709028951
- Country of Origin China
- Category Rotary Hammers
Description
This 18V Cordless 1-1/32in SDS-plus Rotary Hammer model - DH1826DAQ4 features a compact design and a powerful brushless motor. It has 2.3 ft-lbs of impact energy, 950 RPM, and 4,300 BPM giving you the power and speed for the toughest jobs. The low vibration handle LVH allows you to GO all day with less fatigue and the reactive force control RFC lets you work safely - stopping the tool rotation in the event of bit binding. You can work cleaner with the new lighter and more compact cyclonic dust extractor sold separately. The 18V cordless 1-1/32in SDS-plus Rotary Hammer is a part of the ever expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 4.0x0.70mm (97604)
- MILWAUKEE TOOL 30 in. Bolt Cutter (48-22-4031)
- MALCO Turboshear, Double Cut (TSMD)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCD999B)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- MILWAUKEE TOOL M12 FUEL, 5/8 SDS, Rotary Hammer W/1BAT KT (2416-21XC)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- DEWALT 60V MAX* 1-9/16 in. Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only) (DCH481B)
- Metabo Hpt Rotary and Demolition Hammers