Shop All Handheld Work Lights
Metabo Hpt
18V Cordless LED 4K Lumen Work Light Bare
Mfr # UB18DCQ4M
Zoro # G211641778
Free Shipping & Returns
$145.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # UB18DCQ4M
- Zoro # G211641778
- UPC # 717709028647
- Country of Origin China
- Category Handheld Work Lights
Description
The new 18V Cordless 4000 Lumen LED Work Light UB18DCQ4 will bring light with you no matter when or where the job takes you. Use the 18V Cordless LED Work Light to light up any size room thanks to its 15 brightness level settings. Plug in and stay connected - charge your smartphone or tablet via the built in USB port on top of the light. This light is uniquely designed with a keyhole slot allowing you to mount your light in the optimal position or install a tripod not included using the 5/8in threaded screw hole. This is the new go-to work light for any time or application. Get up to 20 hours of runtime on the 5Ah battery BSL36A18 not included. This 18V Cordless LED Work Light has the features that the pros require such as a variable light setting, IP56 dust and water protection, USB Port, and mounting options. The 18V Cordless LED Work Light is part of the ever-expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for more power on the GO.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- CHICAGO PNEUMATIC Blade-Saw 24T Set, 5,8940158776 (CPT8940158776)
- STREAMLIGHT BearTrap 120V AC Red Worklight (STL61520)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- ATD TOOLS ATD Tools 80303 Single Strip 3 - Watt Led Cordless Rechargeable Work Light (ATD-80303)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-A)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- Metabo Hpt Handheld Work Lights